Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ M7005PF Light Blue Nitrile Gloves

Catalog No. 17985642 Shop All Showa Best Glove Products
Change view
Click to view available options
Size:
Small
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-985-642 Large
17-985-640 Small
17-985-643 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-985-642 Supplier SHOWA™ Supplier No. M7005PFL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Non-sterile and powder-free nitrile exam gloves intended for medical purposes

  • Intended for medical purposes that is worn on the examiner's hands to prevent contamination between patient and examiner
  • Suitable for cleaning and maintaining instruments and equipment
  • Made in the USA

Specifications

Certifications/Compliance FDA Class I Medical Device
Chlorinated Yes
Accelerator Free No
Applications Healthcare
AQL 1.5
Color Light Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5.1 mil
Finger Thickness (Metric) 0.13 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Large
Sterility Non-sterile
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
FDA 510 (k) Yes
Glove Cuff Style Rolled
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.