Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ M9 Minimal Medium Salts

Catalog No. MP113037022 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
454g(1lb)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
MP113037022 454g(1lb)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP113037022 Supplier MP Biomedicals™ Supplier No. 113037022
Add to Cart
Add to Cart

M9 Minimal Medium Salts (Maniatis Formulation) (Powder)

  • M9 Minimal Medium Salts can be made as a sterile 5X concentrated solution and diluted to 1X before use.
  • M9 Minimal medium salts are suitable for the preparation of M9 Minimal Medium for use in propagation of E. coli and plasmid amplification.
  • The resulting M9 medium can be used for maintaining positive selection pressure on plasmids coding for genes to produce essential substances such as amino acids and vitamins and for maintenance of F'-containing bacteria strains for M13 propagation.
TRUSTED_SUSTAINABILITY

Specifications

Color White
Content And Storage Store M9 Minimal Medium Salts at ambient temperature (15-30°C). Medium is hygroscopic, therefore minimize exposure to air to prolong storage of media. Store sterile medium at 4°C.
Form Powder
Product Type Microbiology Media
Sterility Non-sterile
Formulation 33.9g Na2HPO4, 15g KH2PO4, 2.5g NaCl, 5g NH4Cl = 56.4g/L of a 5x solution.
For Use With (Application) Growth of E. coli cells
Quantity 454 g
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.