Learn More
Waldmann Lighting™ MACH LED PLUS.seventy Sealed LED Linear Light
Description
- Neutral white LED light
- Adonized aluminum construction
- Clear screen lamp cover
- Built-in connector and cord
- Adjustable mounting brackets available (not included)
Specifications
Specifications
| Light Source | LED |
| Voltage | 100/240 V |
| Wattage | 20 W |
| Length (English) | 31 in. |
| Length (Metric) | 78.74 cm |
| Lumen | 1250 lm |
| Material | Anodized Aluminum |
| Width (English) | 2.75 in. |
| Width (Metric) | 7 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.