Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Accessories for Macro Pipette Controller

Catalog No. 1387950 Shop All BrandTech Scientific Products
Change view
Click to view available options
Type:
Adapter Housing
Silicone Part
Suction Bellows
Valve System
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
13-879-50 Silicone Part
13-688-854 Adapter Housing
13-879-49 Valve System
13-688-855 Suction Bellows
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-879-50 Supplier BRANDTECH™ BRAND™ Supplier No. 26146
Add to Cart
Add to Cart

Accessories and replacement parts for use with your BRAND™ macro pipette controller.

Allows continued use after years of use. BrandTech™ BRAND™ macro™ Pipet Controller Accessories available for order include Suction Bellows, Valve System, Non-sterile 3μ Membrane Filters, and Silicone Adapters.

Accessories and replacement parts for the BRAND™ macro pipet controller.

  • Part No. 26225: Silicone suction bellows, with gray PP screw ring.
  • Part No. 26128 Replacement valve system made of silicone, PP, and PTFE.
  • Part No. 26146: Silicone adapter, 44 mm, detachable and autoclavable.
  • Part No. 26220: PP adapter housing, gray, 44 mm long.
TRUSTED_SUSTAINABILITY

Specifications

Compatible Tips 0.1 to 200 mL pipettes
Description Silicone adapter, 44mm L
Autoclavable Autoclavable
Color Transparent/White
Disposable Single-use
For Use With Macro Pipette Controller
Material Silicone
Number of Channels 1
Sterility Non-sterile
Type Silicone Part
Volume (Metric) 0.1 to 200 mL
For Use With (Equipment) BrandTech™ BRAND™ macro™ Pipet Controller
Length (Metric) 44 mm
Show More Show Less
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.