Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketing International Macro-Prep Disposable Knives

Catalog No. 22234682
Change view
Click to view available options
Length (English) Blade:
8 in.
10 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Blade
22-234682 8 in.
22-284982 -
22-284980 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-234682 Supplier Marketing International Supplier No. 5000
This item is not returnable. View return policy

No reprocessing with all-in-one disposable blade and handle

  • Longer-lasting, double-honed edge
  • Sheffield stainless-steel blades
  • Shipped 10 per pack

Specifications

Blade Material Stainless Steel
Product Type Macro Knife
Length (English) Blade 8 in.
Length (Metric) Blade 20.32 cm
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.