Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ MACROMANTM Accessories

Catalog No. F107201G Shop All Gilson Products
Change view
Click to view available options
Type:
Charging Stand
Magnetic Wall Mount
Wall Mount
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
F107201G Wall Mount
F107200G Charging Stand
F107202G Magnetic Wall Mount
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. F107201G Supplier Gilson™ Supplier No. F107201
Add to Cart
Add to Cart

GilsonTM MACROMANTM Accessories are available to increase the functionality, and ease of use of MACROMANTM Pipette Controllers

  • A variety of accessories are available for use with the MACROMANTM Pipette Controller
  • Choose from Charging Stands, or Wall Mounts

Specifications

Color Dark Blue
For Use With Macro Pipette Controller
Material ABS
Sterility Non-sterile
Type Wall Mount
Volume (Metric) 0.10 to 100 mL
For Use With (Equipment) MACROMAN™ Pipette Controller
Quantity 1/Pk.
Dimensions (L x W x H) 55 x 51 x 50 mm
Length (English) 7.87 in.
Length (Metric) 55 mm
Width (English) 5.51 in.
Width (Metric) 51 mm
Height (English) 2.16 in.
Height (Metric) 50 mm
Weight (English) 0.07 lb.
Weight (Metric) .04 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.