Learn More
Description
- Available in a variety of different options, MACROMANTM replacement parts extend the lifetime of MACROMANTM Pipette Controllers
- Choose from replacement adapters, batteries, nosepieces, power supplies, or side stands
- Compatible with MACROMANTM Pipette Controller (F110120)
Specifications
Specifications
| Color | Black |
| For Use With | Macro Pipette Controller |
| Sterility | Non-sterile |
| Type | Power Supply |
| Volume (Metric) | 0.10 to 100 mL |
| For Use With (Equipment) | MACROMAN™ Pipette Controller |
| Packaging Type | Box and plastic bag |
| Plug Type | US, EU, UK, AU |
| Quantity | 1/Pk. |
| Dimensions (L x W x H) | 40 x 57 x 70 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.