Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ MACROMANTM Replacement Parts

Catalog No. F107208G Shop All Gilson Products
Change view
Click to view available options
Type:
Adapter
Adjustable Side Stand
Lithium-Ion Battery
Nosepiece
Power Supply
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
F107208G Lithium-Ion Battery
F107210G Adjustable Side Stand
F107209G Nosepiece
F107211G Adapter
F107203G Power Supply
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. F107208G Supplier Gilson™ Supplier No. F107208
Add to Cart
Add to Cart

GilsonTM MACROMANTM Replacement Parts extend the lifetime of MICROMANTM Pipette Controllers

  • Available in a variety of different options, MACROMANTM replacement parts extend the lifetime of MACROMANTM Pipette Controllers
  • Choose from replacement adapters, batteries, nosepieces, power supplies, or side stands
  • Compatible with MACROMANTM Pipette Controller (F110120)

Specifications

Battery Type Lithium
Color Dark Blue
For Use With Macro Pipette Controller
Sterility Non-sterile
Type Lithium-Ion Battery
Volume (Metric) 0.10 to 100 mL
For Use With (Equipment) MACROMAN™ Pipette Controller
Quantity 1/Pk.
Recharge Time 7 hr.
Dimensions (L x W x H) 37 x 18 x 50 mm
Length (English) 5.31 in.
Length (Metric) 37 mm
Width (English) 4.33 in.
Width (Metric) 18 mm
Height (English) 1.37 in.
Height (Metric) 50 mm
Weight (English) 0.16 lb.
Voltage 3.7 V
Frequency 2.8A HZ
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.