Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ MACROMANTM Standardized Filter Pack

Catalog No. F107206G Shop All Gilson Products
Change view
Click to view available options
Pore Size:
0.22 μm
0.45 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
F107206G 0.45 μm
F107204G 0.22 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. F107206G Supplier Gilson™ Supplier No. F107206
Add to Cart
Add to Cart

GilsonTM MACROMANTM Standardized Filter Pack for use with MACROMANTM Pipette Controllers utilize a hydrophobic membrane filter

  • Accessory for the MACROMANTM Pipette Controller
  • Available in 0.20 μm, or 0.45 μm
  • 10/Pk.

Specifications

Description Inlet: Female Luer-Lock, Outlet: Male Luer-Slip
Color Clear
For Use With Macro Pipette Controller
Pore Size 0.45 μm
Sterility Non-sterile
Type Controller Nozzle
Volume (Metric) 0.10 to 100 mL
Filter Type Hydrophobic Membrane
For Use With (Equipment) MACROMAN™ Pipette Controller
Quantity 10/Pk.
Dimensions (L x W x H) 20 x 13 x 50 mm
Length (English) 7.87 in.
Length (Metric) 20 mm
Width (English) 5.51 in.
Width (Metric) 13 mm
Height (English) 0.98 in.
Height (Metric) 50 mm
Weight (English) 0.06 lb
Weight (Metric) .1 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.