Learn More
PIP™ Mad Max™ Thermo Waterproof Synthetic Leather Gloves with TPR Padding
Shop All Protective Industrial Products Inc. ProductsDescription
- Synthetic leather palm provides dexterity, and enhances grip
- PVC sandy grip on palm and fingertips provides additional cut/abrasion resistance
- 3M™ Thinsulate™ lining provides thermal protection without the bulk of fleece
- HIPORA™ liner is waterproof, windproof, and breathable
- Thermoplastic Rubber (TPR) molded finger, thumb, and back hand guards for maximum protection
- Reinforced thumb crotch for extended glove life, enhanced comfort, and increased abrasion resistance
- Airprene wrist is made with breathable neoprene for comfort
- Synthetic leather upper, and heavy Lycra™ fabric bottom fourchettes
- Hi-vis coloring and reflective back
Specifications
Specifications
| Cuff Material | Nylon Airprene |
| Color | Hi-vis Green, Black |
| Hand | Specific |
| Material | Synthetic Leather |
| Product Type | Mechanic's Gloves |
| Size | X-Large |
| For Use With (Application) | Construction, Auto Repair, Manufacturing, and Landscaping |
| Glove Cuff Color | Black |
| Glove Cuff Style | Open |
| Liner Material | 3M™ Thinsulate™ |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
