Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MadgeTech™ 24-Gauge Thermocouples
SDP

Catalog No. 15060052
Change view
Click to view available options
Temperature Range (Metric):
-270° to +980°C
-270°C to +1370°C
-270°C to +400°C
Includes:
Mini plug, welded tip and 36 in. L cable
Mini plug, welded tip and 72 in. L cable
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Includes
15-060-052 -270° to +980°C Mini plug, welded tip and 72 in. L cable
15-060-051 -270° to +980°C Mini plug, welded tip and 36 in. L cable
15-060-047 -270°C to +1370°C Mini plug, welded tip and 36 in. L cable
15-060-050 -270°C to +400°C Mini plug, welded tip and 72 in. L cable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15-060-052 Supplier MadgeTech™ Supplier No. TCETT2472SMP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thermocouples with mini plug and welded tip

  • PTFE resin insulated
  • Available in Types K, T, and E
  • With 36 or 72 in. cable
  • SMP termination

 

Specifications

Type Thermocouple
Includes Mini plug, welded tip and 72 in. L cable
For Use With (Equipment) TC4000, TC110, QuadTemp, OctTemp, ThermoVault, TCTemp1000, RFTC4000A Dataloggers
Accuracy ±0.5°C
Resolution 0.1°C
Temperature Range (Metric) -270° to +980°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.