Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MadgeTech™ 3.6 Volt Lithium Batteries: 1/2 AA, Axial Leads
SDP

Catalog No. 15060162
Change view
Click to view available options
Temperature Range (Metric):
-40° to 125°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
15-060-162 -40° to 125°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-060-162 Supplier MadgeTech™ Supplier No. TLH5902
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used for auto equipment, medical equipment, industrial equipment, military equipment

  • Axial Leads
  • Range: -40 to +125°C

Specifications

Type Battery, Lithium
For Use With (Application) Used for auto equipment, medical equipment, industrial equipment, military equipment
Temperature Range (English) -40°F to +257°F
Temperature Range (Metric) -40° to 125°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.