Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MadgeTech™ pHTemp2000™ pH and Temperature Datalogger
SDP

Catalog No. 15060014
Change view
Click to view available options
Battery Life:
1 Year
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Battery Life
15-060-014 1 Year
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-060-014 Supplier MadgeTech™ Supplier No. PHTEMP2000

missing translation for 'validMainframeMsg'

Requires

Interface package: IFC110 or IFC200

All-in-one device will measure and record up to 131,071 readings per channel

Quick and easy data retrieval. Temperature is measured by directly connecting an RTD to the unit. Temperature compensation is automatically calculated internally.

  • Stand-alone unit with LCD display
  • Non-volatile solid state memory; maximum data security even if battery becomes discharged
  • Able to be started and stopped directly from computer
  • Black annodized aluminum
  • Uses common pH and ORP electrodes

Fisheries and natural resources; Waste water treatment; Chemical processing data aquisition; Pulp and paper industry; Agricultural and natural resources; Wetland, Surface and Well waters, pH and ORP recording

Order Info

1-year battery life at one minute reading rate with display off. 30 days typical with continuous display use. Optional AC adapter available. RTD available for precise temperature recording accuracy.

Specifications

Type Datalogger, pHTemp2000
Display Type LCD
Data Memory 131,071/Channel
Calibration Digital Calibration
Battery Type 9 V Lithium or Alkaline
Battery Life 1 Year
Certifications/Compliance CE
Material Anodized Aluminum
Model PHTEMP2000
Sensor Types 2, 3 or 4 wire 100ohms Platinum RTD
For Use With (Application) For fisheries and natural resources, waste Water treatment, chemical processing data acquisition, pulp and Paper industry, agricultural and natural resources
Temperature Resolution 0.01°C
Length (English) 4.8 in.
Length (Metric) 12.1 cm
Weight (English) 16 oz.
Weight (Metric) 440 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.