Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MadgeTech™ PTFE Insulated Thermocouples
SDP

Catalog No. p-4393729
Change view
Click to view available options
Type:
Thermocouple, Type: J
Thermocouple, Type: K
Thermocouple, Type: T
Length (Metric):
91.44 cm
182.8 cm
Temperature Range (Metric):
-210°C to +760°C
-270°C to +1370°C
-270°C to +400°C
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Length (Metric) Temperature Range (Metric)
15-060-045 Thermocouple, Type: J 91.44 cm -210°C to +760°C
15-060-046 Thermocouple, Type: J 182.8 cm -210°C to +760°C
15-060-048 Thermocouple, Type: K 182.8 cm -270°C to +1370°C
15-060-049 Thermocouple, Type: T 91.44 cm -270°C to +400°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15-060-045 Supplier MadgeTech™ Supplier No. TCJTT2436SMP

Variety of thermocouples to complete your data logging needs

  • 24 gauge
  • Types J, K, or T
  • PTFE-insulated
  • SMP termination

Specifications

Type Thermocouple, Type: J
Includes Mini plug and welded tip
Material PTFE Resin Insulated
For Use With (Application) Used to complete data logging needs
Accuracy ±0.5°C
Resolution 0.1°C
Temperature Range (English) -346°F to +1400°F
Temperature Range (Metric) -210°C to +760°C
Length (Metric) 91.44 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.