Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MadgeTech™ SVR101 Spectral Vibration Data Logger
SDP

Catalog No. 15060030
Change view
Click to view available options
Battery Life:
60 Hr.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Battery Life
15-060-030 60 Hr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-060-030 Supplier MadgeTech™ Supplier No. SVR101
Add to Cart
Add to Cart

Three-axis spectral vibration data logger

Self-contained data logger engineered to measure and record data of accelerations for spectral analysis of vibration and peaks. From transportation to automotive design, motor failure detection to mechanical resonance, the SVR101 can go to remote places, operate from battery, and store data in nonvolatile memory

  • Records and time-tags three-axis vibrations and peaks to provide a history of shock/vibration conditions
  • Measures and computes real-time spectral data using an FFT (Fast Fourier Transform) from 0 to 128 Hertz
  • To make efficient use of memory, device only takes data when the user preset trigger level is exceeded
  • Minimum sampling rate is 2 seconds; can display peak X, Y, and Z shock data, vector sum for data evaluated, up to 4 hours
  • Critical instrument for quantifying and understanding vibrations and shocks in many applications
Specifications
  • Memory: 16Mbit (3,971 samples)
  • Reading Rate: 256Hz (decimated∼128Hz)
  • Baud Rate: 115,200
  • Battery Life: 60 hours typical (9V lithium)
  • Material: Anodized aluminum
  • Dimensions: 3.5 x 4.4 x 1 in. (8.9 x 11.2 x 2.6cm)
  • Operating Environment: -20∽+60°C, 0∽95% RH noncondensing
  • Required Interface Package: IFC200 (Cat. No. 15-060-036)
  • Range: ±50g
  • Accuracy: ±1g
  • Resolution: 0.05g

Ideal for endurance testing, machinery failure detection, and vehicle vibration monitoring.

Compliance

CE approved.

Specifications

Type Datalogger, Spectral Vibration
Data Memory 16 MB
Calibration Digital Calibration
Battery Type 9 V
Battery Life 60 Hr.
Includes Battery
Certifications/Compliance CE
Material Anodized Aluminum
Model SVR101
For Use With (Application) Machinery failure detection, detect mechanical resonances, endurance testing, wind resonance on structures and supports, vehicle vibration
Humidity Range 0 to 95%
Operating Temperature (English) -4°F to +140°F
Operating Temperature (Metric) -20°C to +60°C
Weight (English) 12 oz.
Weight (Metric) 340 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.