Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MadgeTech™ TransiTemp II Cold Chain Temperature Datalogger
SDP

Catalog No. 15060017
Change view
Click to view available options
Temperature Range (Metric):
-40°C to +80°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
15-060-017 -40°C to +80°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-060-017 Supplier MadgeTech™ Supplier No. TRANSITEMPII
Add to Cart
Add to Cart

Requires

Software package/docking station (Cat. No. 15-060-038)

Affordable, splash-resistant temperature datalogger

Features a highly precise semiconductor temperature sensor and a sleek ABS plastic enclosure with lanyard attachment. Ideal for monitoring and recording the temperature of all types of perishable products, including food items and medical/pharmaceutical goods, both in storage and in transit.

  • Splash resistant (IP65 rated)
  • Marking feature allows date and time stamp to be placed in recorded data
  • Programmable alarm and warn ranges with alarm delay
  • Instantaneous out of range indication
  • Can be programmed for immediate start or delayed start for up to 30 days
  • Can also be started by use of a magnetic wand
  • With no buttons, there is no risk of accidental starting or stopping
  • Reading rate can be set anywhere between once every five seconds to every 30 minutes
  • Total memory/reading capacity is 32,767 data points
  • For increased understanding of events that impact recorded temperatures, user can mark data points with a wave of magnetic wand
  • Three status LED indicators alert user to temperature status: green (OK), yellow (WARN), red (ALARM)
  • Required interface package (includes software package and docking station): 15-060-038
Datalogging Software (included)
  • To download data, slip logger into docking station and select Download Data
  • After download, clear, easy-to-read graphs and data tables are automatically created and ready to use
  • Temperature data may be shown in degrees Celsius, Fahrenheit, Kelvin or Rankine
  • More complex analyses, such as Mean Kinetic Temperature, can be performed with just a click of the mouse
  • Users needing to perform additional analyses can easily export data to MS Excel

Verification of safe shipment and storage of perishable goods, Implementation of HACCP programs, cold chain monitoring, medical and pharmaceutical shipping, supermarkets, warehouses, and cold storage.

Order Info

Typical battery life is one year. Datalogger must be returned to manufacturer for battery replacement.

Certifications

NIST traceable

Compliance

CE approved

Specifications

Type Cold Chain Temperature Datalogger
Data Memory 32,767 Readings
Calibration Digital Calibration
Battery Type 3.6 V Lithium
Battery Life 1 Year at 25°C
Includes 3 Status LED indicators, Lithium coin cell
Certifications/Compliance CE
Material ABS Plastic
Model TRANSITEMP-II
Sensor Types Semiconductor
For Use With (Application) For monitoring and recording the temperature of all types of perishable products, including food items and medical/pharmaceutical goods, both in storage and in transit
Humidity Range 0 to 100%
Temperature Resolution 0.1°C
Temperature Range (Metric) -40°C to +80°C
Operating Temperature (Metric) -40°C to +80°C
Weight (English) 1.4 oz.
Weight (Metric) 0.04 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.