Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MadgeTech™ Ultra Low Temperature Freezer Validation System
SDP

Catalog No. 15060410
Change view
Click to view available options
Model:
ULT90-15
ULT90-9
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
15-060-410 ULT90-9
15-060-411 ULT90-15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-060-410 Supplier MadgeTech™ Supplier No. ULT909
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

USB docking station with 6 ft. of cable (15-060-038), 9 or 15 Cryo-Temp data loggers with N.I.S.T. Calibration Certificates, and Madgetech's FDA 21 CFR Part 11 Secure Software and IQ/OQ/PQ validation protocols.

Can be used for validation, mapping, stabilization studies and temperature surveys

Provides a complete stand-alone temperature mapping and validation solution for freezers of all sizes and configurations. It includes Cryo-Temp dataloggers, a USB docking station with 6 ft. of cable, MadgeTech's Secure FDA 21 CFR Part 11 software and IQ/OQ/PQ validation protocols. It can be fully customized to include user-specified quantities of each item in the system to accommodate specific applications.

  • Splash-resistant unit can measure and record temperatures as low as -86°C
  • To provide data integrity and meet requirements of FDA 21 CFR Part 11, the secure software includes electronic signatures, access codes, a secure data file and an audit trail
  • For large freezers, the software can graph datasets from multiple loggers to show variances in different parts of the freezer; this can reveal air stratification, hot spots and anomalies in chilling systems
  • Available with 9 or 15 Cryo-Temp dataloggers or the system can be completely customized to meet the validation needs of a specific freezer
  • IQ/OQ/PQ Validation protocols
  • Temperature range: -86°C to +35°C
  • Resolution: 0.1°C
  • Accuracy: ±1°C
  • Battery life: One year at -80°C
  • User-programmable temperature alarms with LEDs (OK, warn, and alarm)
  • Hardware and software password protection, memory wrap, user-programmable start times, sample intervals, logger descriptions, unique IDs
General Specifications:
  • Memory: 32,767
  • Reading Rate: 5 seconds up to 30 minutes
  • Single/Multi-Use: Multi-use
  • Battery Life: 2 years typical at 25°C, 1 min. reading intervals; 1 year typical at -80°C, 1 min. reading intervals
  • Material: ABS plastic
  • Dimensions: 3.3 x 2.1 x 0.4 in., (8.3 x 5.4 x 1.1cm)
  • Operating Environment: -86 to +35°C (-122.8 to +95°F), 0 to 95% RH
  • Required Interface Package: USB Docking Station (Cat. No. 15-060-038)
Temperature:
  • Temperature Sensor: Thermistor
  • Temperature Range: -86 to +35°C (-122.8 to +95°F)
  • Temperature Resolution: 0.1°C (0.18°F)
  • Temperature Calibrated Accuracy: ±1.0°C (1.8°F)
Note: Not compatible with 64 bit operating systems or Windows™ 7.

Ultralow freezer validation, Ultralow freezer mapping, Ultralow freezer stabilization studies, Temperature surveys: reveal stratification of air, reveal hot spots, reveal anomalies in chilling systems.

Certifications

NIST traceable calibration certificates

Compliance

CE approved; FDA 21 CFR Part 11 Compliant.

Specifications

Type Ultra Low Freezer Validation System
Data Memory 32,767 Readings
Calibration Digital Calibration
Battery Type 3.6 V Lithium
Battery Life 2 Years at 25°C, 1 Year at -80°C
Includes One USB docking station with 6 ft. of cable, 9 Cryo-Temp dataloggers, MadgeTech's secure software and IQ/OQ/PQ validation protocols
Certifications/Compliance CE, FDA 21 CFR Part 11
Material ABS Plastic
Model ULT90-9
Sensor Types Thermistor
For Use With (Application) To provide a complete stand-alone temperature mapping and validation solution for freezers to ensure uniform storage and testing conditions
Humidity Range 0 to 100%
Temperature Resolution 0.1°C
Temperature Range (Metric) -86°C to +35°C
Operating Temperature (Metric) -86°C to +35°C
Weight (English) 1.4 oz.
Weight (Metric) 0.03 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.