Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MadgeTech™ UltraShock Temperature, Humidity, Pressure and Shock Data Logger
SDP

Catalog No. 15060031
Change view
Click to view available options
Battery Life:
7 Days
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Battery Life
15-060-031 7 Days
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-060-031 Supplier MadgeTech™ Supplier No. ULTRASHOCK
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Temperature, pressure, humidity, and tri-axial shock data logger

Measures and records data for temperature, pressure and humidity at user selectable reading rates, while shock/acceleration data is sampled at 512Hz and at the user-specified reading rate, writes the peak acceleration (g force) to memory.

  • Battery powered, stand alone data logger
  • Compact, portable, easy to use device measures and records data for up to 174,762 measurements per channel
  • Storage medium is nonvolatile solid-state memory, providing maximum data security even if battery becomes discharged
  • Device can be started and stopped directly from your computer and its small size allows it to fit almost anywhere
  • UltraShock makes data retrieval quick and easy; simply plug into USB port and user-friendly software does the rest
  • Available in four ranges: ±5g, ±50g, ±100g and ±250g
Specifications
  • Memory: 174,762/channel
  • Reading Rate (Shock): 64Hz up to 5 minutes
  • Reading Rate (Temp, Pressure, Humidity): Approx. every 2 sec. for intervals shorter than 2 sec.
  • Baud Rate: 115,200 bps
  • Battery Life: 7 days typical
  • Material: Anodized aluminum
  • Dimensions: 3.5 x 4.4 x 1.1 in. (8.9 x 11.2 x 2.8cm)
  • Operating Environment: -20∽+60°C, 0∽95%RH noncondensing
  • Required Interface Package: IFC200 (Cat. No. 15-060-036)

Specifically designed for documenting dynamic environments such as moving vehicles, trucks, containers, ships, etc. Also valuable in characterizing environments such as production and assembly lines of delicate electronics, IC fabrication, communications and computer components.

Specifications

Type Datalogger, Temperature, Humidity, Pressure and Tri-Axial Shock
Data Memory 174,762/Channel
Calibration Digital Calibration
Battery Type 9 V Lithium or Alkaline
Battery Life 7 Days
Includes Battery
Certifications/Compliance CE
Material Anodized Aluminum
Model ULTRASHOCK
Sensor Types Semiconductor
For Use With (Application) To measure and record data for temperature, pressure and humidity at selected reading rates, while shock/acceleration data is sampled at 512Hz and at the selected reading rate
Humidity Range 0 to 95%
Temperature Resolution 0.1°C
Operating Temperature (Metric) -20°C to +60°C
Weight (English) 12 oz.
Weight (Metric) 0.34 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.