Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Maestro Encore Filter
SDP

Catalog No. 22457885 Shop All Mopec Products
Change view
Click to view available options
For Use With (Equipment):
48 in. Maestro Encore Unit
60 in. Maestro Encore Unit
72 in. Maestro Encore Unit
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
22-457-885 72 in. Maestro Encore Unit
22-457-887 48 in. Maestro Encore Unit
22-457-886 60 in. Maestro Encore Unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-457-885 Supplier Mopec Supplier No. BF047
Add to Cart
Add to Cart

As the industry standard for safety in grossing, Mopec Maestro Grossing Stations are designed to continuously pull formalin fumes away from the person grossing.

  • The patented front-air system pushes air from the front of the cutting surface through the back of the area, creating a laminar flow pattern, increasing the already powerful backdraft technology. This continuous ventilation protects the user from dangerous formalin exposure.
  • The new integrated air filtration system will prevent the accumulation of dust and debris within the unit which can inhibit this continuous airflow performance. 
  • As of January 2024, all Mopec Maestro Encore Grossing Stations will feature the Filtration System as a standard component.
  • Mopec recommends changing the filters on your Mopec Maestro grossing station every 90 days.

Specifications

Product Type Filter Set
For Use With (Equipment) 72 in. Maestro Encore Unit
Height (English) 1 in.
Length (English) 64 in.
Width (English) 12 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.