Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Maestro Encore Grossing Station, Elevating
GSA_VASDP

Catalog No. 22445090 Shop All Mopec Products
Change view
Click to view available options
Length (English):
48 in.
60 in.
72 in.
Includes:
Left Sink
Right Sink
Shelf Mini Sink
Without Sink
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Includes
22-445-090 48 in. Left Sink
22-445-094 60 in. Left Sink
22-445-091 48 in. Right Sink
22-023-361 60 in. Shelf Mini Sink
22-023-360 60 in. Without Sink
22-023-359 48 in. Shelf Mini Sink
22-023-358 48 in. Without Sink
21-200-351 72 in. Left Sink
21-200-350 72 in. Without Sink
21-200-349 72 in. Right Sink
21-200-348 72 in. Shelf Mini Sink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 22-445-090 Supplier Mopec Supplier No. MB1048L
Add to Cart
Add to Cart
Request a Quote

With the Maestro Encore's distinctive Ensemble Pegboard™, dozens of accessories and safety options, every station can be personalized.

The Mopec Maestro Encore Grossing Stations, the gold standard for safety in pathology grossing, focus on laboratory safety and workflow efficiency. The Mopec Maestro Encore's integrated PathCam hardware ensures seamless digital pathology in the gross room. Built into the grossing station hood, PathCam offers automated image enhancement, advanced annotation, and seamless integration with laboratory information systems (LIS) and the leading Electronic Health Record (EHR) platforms, including both Epic and Cerner.

The patented SafeDraft™ Ventilation Technology directs air from the front to the back of the cutting surface, enhancing the robust backdraft system. The Maestro Encore's OrchestraOS touchscreen control panel includes configurable notifications for reduced airflow and filter replacements, ensuring safety remains a priority. The Encore's Integrated Air Filtration System further optimizes airflow to prevent formalin exposure risks.

Every Maestro Encore comes with the following standard features included:

  • TUV Rheinland Certification
  • U.S.A. Stainless steel construction
  • Integrated PathCam 24.1 MP Imaging Hardware Powered by Canon
  • 60 Day PathCam Digital Pathology Free Software Trial
  • OrchestraOS 2.0 Touch screen control panel and alert system
  • Air Flow Detection with backdraft alert monitoring system
  • Adjustable lighting
  • Building Management System alert integration
  • Ergonomic Elevating, Non-Elevating, and Countertop platforms available
  • Standard water faucet with hot/cold mixing-flow control
  • Patented SafeDraft™ Ventilation Technology for maximum airflow
  • Integrated Air Filtration System to prevent dust and debris build up
  • Backdraft ventilation
  • Dual 8 in. duct stubs for in-house ventilation
  • Hot/Cold Hand Sprayer
  • Ergorail™ Track for mounting of monitor and keyboard arms
  • Mopec Ensemble Pegboard™ accessory system
  • Two (2) GFCI and two (2) USB receptacles, one (1) each with continuous power
  • Sliding work surface with interchangeable workflow components
  • One (1) sliding work surface perforated grid plate
  • One (1) sliding work surface dissecting board, white
  • Two (2) wire ports for cord management
  • 1/2 Hp. disposal
  • Magnetic instrument bar
  • One (1) large and one (1) small organizer bin
  • Seismic anchoring points

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Grossing Station
Material Stainless Steel
Includes Left Sink
Height (English) 75 to 87 in.
Length (English) 48 in.
Width (English) 32 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.