Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec Maestro Monitor and Keyboard Track

Designed to give additional space on the grossing station for mounting monitors and keyboard arms
$349.21
Specifications
Product Type | Grossing Station |
---|---|
Material | Stainless Steel (304) |
Height (English) | 38.5 in. |
Length (English) | 1.6 in. |
Width (English) | 2.8 in. |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
23-987-030
![]() |
Mopec
AX117L |
Spare Track, Left |
Each for $349.21
|
|
|||||
23-987-031
![]() |
Mopec
AX117R |
Spare Track, Right |
Each for $349.21
|
|
|||||
Description
- Designed to give additional space on the grossing station for mounting monitors and keyboard arms
- Attaches on the same side as the touchscreen panel of your Maestro or Maestro Encore grossing station
- 304 stainless steel sheetmetal and hardware
- Fits all Mopec Maestro and Maestro Encore grossing stations
- Supports AX032, AX034 and AX070 keyboard and monitor arms
Specifications
Grossing Station | |
38.5 in. | |
2.8 in. |
Stainless Steel (304) | |
1.6 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title