Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Maestro Non-Elevating Leg Frame
SDP

Catalog No. 23771092 Shop All Mopec Products
Change view
Click to view available options
Length (English):
48 in.
60 in.
72 in.
96 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
23-771-092 48 in.
23-771-093 60 in.
23-771-094 72 in.
23-771-095 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 23-771-092 Supplier Mopec Supplier No. MB1030048
Add to Cart
Add to Cart

Includes leg frame and leveling feet with 1.625 in. of adjustment

  • Designed for customers who do not need the elevation function on a standard Elevating Maestro or Maestro Encore grossing station
  • Includes leg frame and leveling feet with 1.625 in. of adjustment
  • 304 Stainless steel, 180 grit finish
  • 11 ga 304 stainless steel seismic anchor brackets included, with 3/8 in. 304 stainless hardware
  • Compatible with all Maestro and Maestro Encore Non-Elevating grossing stations

Specifications

Product Type Grossing Station
Material Stainless Steel
Depth (English) 29 in.
Height (English) 32 in.
Length (English) 48 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.