Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Maestro Recirculating Box
SDP

Maestro Recirculating Box is a self-contained air filtration system that recirculates exhaust air through potassium permanganate filters and returns it to the room. Made of durable stainless steel, it’s ideal for facilities without in-house ventilation. Compatible with Maestro stations made after Feb 2024.

Supplier:  Mopec MB1039060

 View more versions of this product

Catalog No. 21-010-378


Only null left
Add to Cart

Description

Description

Construction

  • Exhaust air is recirculated through a potassium permanganate filtering system and then returned to the room through the top of the grossing station
  • Designed as an alternative to the standard in-house ventilation system provided by the facility
  • Includes variable speed blowers, wiring harness, and first set of filters (quantity dependent on unit size)

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Dimensions

  • 10.3 in. D x 4.7 in. H
  • MB1039-048 : 41 in. L
  • MB1039-060 : 53 in. L
  • MB1039-072 : 65 in. L
  • MB1039-096 : 89 in. L

Compatibility

  • Compatible with all Maestro and Maestro Encore grossing stations manufactured after February 2024
  • Compatible with potassium permanganate filters :
    • MB1039-048 : BF052
    • MB1039-060 : BF054
    • MB1039-072 : BF056
    • MB1039-096 : BF058

NOTE : Variable recirculating blowers operate between 65-82 decibels (dBa). Long-term noise exposure requires hearing protection.

Specifications

Specifications

Grossing Station
60 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.