Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Magid™ ROC™ PU50 Seamless Knit Nylon Gloves with Polyurethane Coated Palms
SDP

Catalog No. 19047296
Change view
Click to view available options
Size:
7
8
9
10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-047-296 7
19-047-299 10
19-047-297 8
19-047-298 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-047-296 Supplier Magid™ Supplier No. PU507
Add to Cart
Add to Cart
This item is not returnable. View return policy

Flexible, form fitting gloves with a seamless machine knit 100% nylon shell. The scratch-resistant polyurethane coating provides abrasion resistance, and enhanced grip capabilities.

  • Seamless machine knit, 100% nylon shell
  • Comfortable knit wrist cuff
  • Scratch-resistant polyurethane palm coating
  • Designed for lint free applications
  • Ideal for precise and delicate operations

Specifications

Construction Seamless Knit
Coating Material Polyurethane
Color White
Hand Specific
Latex Free Yes
Material Nylon
Product Type Seamless Knit Gloves
Size 7
For Use With (Application) Delicate and Precise Lint-Free Operations
Glove Cuff Style Knit
Series PU50
Yarn Gauge 15
Length (English) 9 in.
Length (Metric) 22.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.