Learn More
Magid™ TouchMaster™ Lightweight Seamless Knit Lisle Gloves

Description
- Seamless construction with reversible pattern extends glove's useful life
- Cotton/polyester blend provides a cool and comfortable fit
- Over-edge hem prevents unraveling when washed
- Knit wrist cuff for a secure fit
- Ideal for inspection or general purpose uses
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | Natural |
| Hand | Ambidextrous |
| Material | Polycotton |
| Style | Reversible |
| Gender | Women's |
| Glove Cuff Style | Knit |
| Series | 1365 |
| Yarn Gauge | 13 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.