Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Argos Technologies™ Magne-Box™ Polycarbonate Cryoboxes

Catalog No. 03391291
Change view
Click to view available options
Color:
Assorted (Blue, Green, Orange, Purple)
Blue
Green
Orange
Holds:
100 (2 mL Cryo Vials)
25 (2 mL Cryo Vials)
81 (2 mL Cryo Vials)
81 (4 to 5 mL Cryo Vials)
Tube Array:
10 x 10
5 x 5
9 x 9
Quantity:
4/Pk.
8/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Holds Tube Array Quantity
03-391-291 Assorted (Blue, Green, Orange, Purple) 81 (2 mL Cryo Vials) 9 x 9 4/Pk.
03-391-290 Orange 25 (2 mL Cryo Vials) 5 x 5 8/Pk.
03-391-292 Blue 81 (4 to 5 mL Cryo Vials) 9 x 9 4/Pk.
03-391-293 Green 100 (2 mL Cryo Vials) 10 x 10 4/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-391-291 Supplier Argos Technologies™ Supplier No. 0420004
Only null left
Add to cart
Add to cart

For safe storage of cryovials. The Magne-Box™ Polycarbonate Cryobox has a magnetic lid closure which allows for one-handed retrievel from freezer racks.

  • Boxes fit in standard size freezer racks
  • Polycarbonate design withstands temperatures from -196 to 121°C
  • Slot openings on the bottom of boxes allow for drainage
  • 25-, 81-, and 100-place boxes accommodate 2 mL cryovials
  • 81-Tall boxes accommodate 4-5 mL cryovials

Specifications

Color Assorted (Blue, Green, Orange, Purple)
Material Polycarbonate
Shape Rectangular
Type Cryo Box
For Use With (Application) 2 mL cryovials
Holds 81 (2 mL Cryo Vials)
Quantity 4/Pk.
Tube Array 9 x 9
Dimensions (L x W x H) 5-1/4 x 5-1/4 x 2-1/8in.
Length (English) 5.25 in.
Width (English) 5.25 in.
Height (English) 2.125 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.