Learn More
Description
- Automated Extraction of 1μg DNA from 60μL Blood
- Process 96 samples in 1 hour with no hands-on time following robot setup
- DNA suitable for use in PCR, multiplex PCR and SNP genotyping applications
- Validated automated methods available
Specifications
Specifications
| Content And Storage | 15°C to 30°C |
| Format | Kit |
| No. of Reactions | 1 x 96 Preps |
| Product Type | Genomic DNA Isolation Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.