Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Magnesium Aluminum Oxide Cylindrical Crucible with Flat Base

Catalog No. AA44595KT
Change view
Click to view available options
Capacity (Metric):
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
AA44595KT 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AA44595KT Supplier Thermo Scientific™ Supplier No. 44595KT

missing translation for 'validMainframeMsg'

Display superior characteristics both at elevated temperature and high frequencies. Alfa Aesar™ Magnesium Aluminum Oxide Cylindrical Crucibles are resistant to corrosive liquids and gases. Oxide ceramics are also inert to oxidation and are not subject to radiation.

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

  • Resistant to high temperatures and frequencies
  • Resistant to corrosive liquids and gases
  • Inert to oxidation and not subject to radiation damage
  • With cover plate
TRUSTED_SUSTAINABILITY

Specifications

Description With cover plate
Diameter (Metric) Inner 20mm
Material Magnesium Aluminum Oxide
Capacity (Metric) 10 mL
Diameter (Metric) Outer 23mm
Height (Metric) 35mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.