Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals™ Magnesium Diet, Low, Pellet
For low magnesium rat diet.
$966.00 - $3674.00
Specifications
Product Type | Animal Diet |
---|---|
For Use With (Application) | Rodent diet |
Storage Requirements | 2°C to 8°C |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296018710
|
MP Biomedicals™
0296018710 |
10 kg |
Each for $966.00
|
|
|||||
MP296018720
|
MP Biomedicals™
0296018720 |
20 kg |
Each for $1,675.00
|
|
|||||
MP296018750
|
MP Biomedicals™
0296018750 |
50 kg |
Each for $3,674.00
|
|
|||||
Description
- Low magnesium
- For rodent diet
- Pellets
Specifications
Animal Diet | |
Rodent diet | |
2°C to 8°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title