Learn More
Description
Includes
Two (2) 0 hole black Carbon-38mm, (2) 2 hole black Carbon-38mm, (2) 3 hole black Carbon-38mm, (17) 0 hole Hydrogen-30mm, (6) 0 hole Oxygen-38mm, (3) black 3 hole Carbon-38mm, (10) MagnetsTwo (2) black Carbon, 0 holes, 38mmTwo (2) black Carbon, 2 holes, 38mmTwo (2) black Carbon, 3 holes, 38mmNon-Magnetic AtomsSeventeen (17) Hydrogen, 0 holes, 30mmSix (6) Oxygen, 0 holes, 38mm Three (3) black Carbon, 3 holes, 38mmLinks10 (10) Magnets
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Color | Gray, White, Red, Black |
| For Use With (Application) | Building molecular models |
| Height (English) | 2.5 in. |
| Height (Metric) | 6.35 cm |
| Includes | Two (2) 0 hole black Carbon-38mm, (2) 2 hole black Carbon-38mm, (2) 3 hole black Carbon-38mm, (17) 0 hole Hydrogen-30mm, (6) 0 hole Oxygen-38mm, (3) black 3 hole Carbon-38mm, (10) Magnets Two (2) black Carbon, 0 holes, 38mm Two (2) black Carbon, 2 holes, 38mm Two (2) black Carbon, 3 holes, 38mm Non-Magnetic Atoms Seventeen (17) Hydrogen, 0 holes, 30mm Six (6) Oxygen, 0 holes, 38mm Three (3) black Carbon, 3 holes, 38mm Links 10 (10) Magnets |
| Length (English) | 8.8 in. |
| Length (Metric) | 22.23 cm |
| Material | Plastic |
| Quantity | 1 Ea. |
| Size | 36 Carbon Atoms |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
