Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Magnetic Compass
SCI_ED

Catalog No. S95972 Shop All Eisco Products
Change view
Click to view available options
Quantity:
12 Pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S95972 12 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S95972 Supplier Eisco™ Supplier No. PH0823B

missing translation for 'validMainframeMsg'

Pocket compass in brass case.

  • Diameter: 1.8 in. (4.5cm)
  • Marked in degrees with North and South indications

Specifications

Height (Metric) 7 cm
Diameter (Metric) Inner 1.6 cm
Width (Metric) 11 cm
Length (Metric) 10 cm
Weight (Metric) 0.29 kg
Diameter (English) Inner 0.62 in.
Length (English) 3.93 in.
Weight (English) 0.63 lb.
Material Brass, Metal
Height (English) 2.75 in.
Product Type Pocket Compass
Dimensions (L x W x H) 3.93 x 4.3 x 2.75 in. (10 x 11 x 7cm)
Width (English) 4.3 in.
Quantity 12 Pack
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.