Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Magnetic Compass, Small Letters
SDPSCI_ED

Catalog No. S43153 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Quantity:
12 Pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S43153 12 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S43153 Supplier United Scientific Supplies Supplier No. CWR045WPK/12
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use for excellent quantitative measurements.

  • Open-face aluminum case, 1.78 in. dia. (45mm) Shows eight points of the compass
  • Raised dial; fully graduated to 360°, numbered every 20°

Specifications

Diameter (Metric) Inner 4.5 cm
Increments 20°
Diameter (English) Inner 1.77 in.
Material Aluminum
Product Type Magnetic Compass
Includes 8 Directional face, raised 360 degree dial, Glass top with ring
Quantity 12 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.