Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Magnetic Field Viewer Pouch
SDPSCI_ED

Catalog No. S00081 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Grade:
3+
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S00081 3+
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S00081 Supplier United Scientific™ Supplier No. MGPHPK10
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

United Scientific Magnetic Field Viewer Pouch contains Iron filings sealed in a transparent pouch.

  • Iron filings sealed in a transparent pouch.
  • Pouch measures approximately 80 mm x 125 mm x 1 mm.
  • Pack of 10.

Specifications

Material 100% Iron
Shape Rectangular
Grade 3+
Product Type Magnetic Field Viewer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.