Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Magnetic Needle with Removable Non-Magnetic Base
SCI_ED

Catalog No. S27647 Shop All Eisco Products
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S27647 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27647 Supplier Eisco™ Supplier No. PH0201903
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for magnetism demonstrations, exploring the workings of a compass, finding the direction of an electric current, and testing magnetic poles

  • Magnetic needle on a removable non-magnetic base
  • Magnetic pin measures 1.25 in. long
  • North is marked in red
  • Non-Magnetic base allows the needle to move freely
  • Base height: 1.75 in.

Specifications

For Use With (Application) Magnetism Demonstrations
Grade 9 to 12
Color Red
Product Type Magnetic Needle
Height (English) 1 in.
Includes Removable Non-Magnetic Base
Height (Metric) 2.54 cm
Length (English) 1.75 in.
Length (Metric) 4.44 cm
Weight (Metric) 45.36 g
Width (English) 1 in.
Weight (English) 0.1 lb.
Width (Metric) 2.54 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.