Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Magnetic Polyester Label Tape for M710 Printer

Catalog No. 17004734 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
White
Yellow
Dimensions (L x W):
25 ft. x 1 in.
25 ft. x 1.8 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W)
17-004-734 Yellow 25 ft. x 1 in.
17-004-732 White 25 ft. x 1 in.
17-004-733 White 25 ft. x 1.8 in.
17-004-735 Yellow 25 ft. x 1.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-004-734 Supplier Brady™ Supplier No. BM7C1000509YL
Add to Cart
Add to Cart

These magnetic labels for safety and facility identification offer extra flexibility for lean/5S initiatives, as they can be easily repositioned or reused.

  • Non-adhesive magnetic material can be thermal transfer printed
  • Offers an average outdoor durability of 3 to 5 years
  • Labels withstand moderate heat, mild chemicals, oil and water
  • Service temperature of 0°F to 158°F (-18°C to 70°C)
  • Brady™ Authentic materials work with Brady™ printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability

Specifications

Autoclavable Not Autoclavable
Adhesive Type Non-adhesive
Coating None
Color Yellow
Finish Matte
Format Continuous
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Facility Identification, General Identification, Safety Identification
For Use With (Equipment) M710
Latex Free No
Quantity 25 ft.
Shape Rectangle
Temperature Range (English) 0°F to +158°F
Temperature Range (Metric) -18°C to +70°C
Thickness (English) 0.018 in.
Thickness (Metric) 0.457 mm
Dimensions (L x W) 25 ft. x 1 in.
Length (English) 25 ft.
Length (Metric) 7.62 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.