Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Magnetic Stir Bar Retriever
SDPSCI_ED

Catalog No. S99488 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (Metric):
350 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S99488 350 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S99488 Supplier United Scientific™ Supplier No. MBR350
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

United Scientific Magnetic Stir Bar Retriever for retreiving stir bars from the bottom of your glassware.

  • Durable retriever for magnetic stir bars
  • Measures 350 mm (13.8 inches) long

Specifications

Diameter (Metric) 6 mm
Material Alnico PTFE
Quantity 1/Pk.
Shape Cylinder
Type Stir Bar Retriever
Autoclavable Autoclavable
Length (Metric) 350 mm
Color White
Coating PTFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.