Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ Magnetic Stirrer
SDP

Catalog No. 01183248 Shop All IKA Works Products
Change view
Click to view available options
Model:
RO 10
RO 15
RO 5
Stirring Positions:
5
10
15
Top Plate Surface Area (Metric):
120 x 470 mm
190 x 470 mm
280 x 470 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Stirring Positions Top Plate Surface Area (Metric)
01-183-248 RO 15 15 280 x 470 mm
01-183-247 RO 10 10 190 x 470 mm
01-183-246 RO 5 5 120 x 470 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 01-183-248 Supplier IKA™ Supplier No. 3692500
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for synchronous stirring without heat. IKA Magnetic Stirrer includes magnetic coil technology to provide noiseless and consistent stirring on all positions. Speed remains constant, even when load changes.

Digital magnetic stirrer without heating, designed for synchronous stirring. Magnetic coil technology provides noiseless and consistent stirring on all positions. Speed remains constant, even when load changes. Closed and compact design allows easy cleaning and protects the equipment against the penetration of liquids. Additionally, a removable transparent anti-slip mat is included.
  • Adjustable reverse operation
  • Wear free magnetic coils
  • Error code display
  • Easy operation with touch keypad
  • Suitable for continuous operation
  • Speed range: 0 to 1200 rpm

Specifications

Speed 0 to 1200 rpm
Stirring Positions 15
Top Plate Material Stainless Steel
Voltage 100/240 V
Wattage 40 w
Height (Metric) 60 mm
Top Plate Surface Area (Metric) 280 x 470 mm
Width (English) 11 in.
Width (Metric) 280 mm
Amperage 1500 mA
Frequency 50/60 Hz
Model RO 15
Temperature Range (Metric) 5°C to 40°C
Type RO 15 Magnetic Stirrer
Weight (Metric) 7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.