Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Magnetizer Box for Bar Magnets
SCI_ED

Catalog No. S80847 Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W x H):
5.88 x 3.5 x 3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S80847 5.88 x 3.5 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80847 Supplier Eisco™ Supplier No. MAGBARV1
Add to Cart
Add to Cart

User-friendly Magnetizer Box for Bar Magnets has the ability to re-magnetize old magnets and make them like new again.

  • Magnetizer Box
  • Re-magnetizes old magnets.
  • Blue box with yellow markings and red switches.
  • Works on 110/120 V, 60 Hz.
  • Dimensions: 5.88 x 3.5 x 3 in.

Specifications

Material Plastic
Shape Bar
For Use With (Application) Re-Magnetizing Old Magnets
Grade 9 to 12
Color Blue
Product Type Magnetizing and Demagnetizing Coil
Dimensions (L x W x H) 5.88 x 3.5 x 3 in.
For Use With (Equipment) Magnets
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.