Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Educational Products Magnifier
SCI_ED

Catalog No. S95386 Shop All American Educational Products LLC Products
Change view
Click to view available options
Magnification:
2x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S95386 2x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S95386 Supplier American Educational Products Supplier No. 71010

missing translation for 'validMainframeMsg'

Magnifier with plastic frame and handle.

  • Color: black
  • Diameter: 2.5 in. (6.35cm)
  • Magnification: 2X

Specifications

Diameter (Metric) Outer 6.35 cm
Material Plastic
Product Type Magnifier
Magnification 2x
Color Black
Diameter (English) Outer 2.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.