Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Magnifier Reading Glass
SCI_ED

Catalog No. S23667 Shop All Eisco Products
Change view
Click to view available options
Magnification:
1.5x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S23667 1.5x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23667 Supplier Eisco™ Supplier No. PH0506B
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Magnifier Reading Glass with plastic mount.

  • Unbreakable plastic mount
  • With handle

Specifications

For Use With (Application) Reading or examining detail
Weight (English) 0.1 lb.
Weight (Metric) 45.35 g
Description 50mm dia.
Height (Metric) 25.4 mm
Color Black
Height (English) 1 in.
Length (English) Focal 5.9 in.
Length (Metric) Focal 15 cm
Quantity 1
Material Glass Lens
Diameter (Metric) Lens 50 mm
Diameter (Englis) Lens 2 in.
Magnification 1.5x
Product Type Magnifier, Reading Glass
Includes Unbreakable plastic mount with handle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.