Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Magnifiers

Catalog No. 120716B Shop All Fisherbrand Products
Change view
Click to view available options
Magnification:
2x
3x
Diameter (English) Outer:
1.75 in.
3 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Diameter (English) Outer
12-071-6B 3x 1.75 in.
12-071-6A 2x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12-071-6B

Applied for laboratory use and other precision scientific work

Fisher Scientific™ Magnifier Lamp clamps vertically or horizontally to top or side of any edge. Applied for laboratory use and other precision scientific work.

Large Magnifier

  • Illuminated 2X magnification with 4X spot
  • Window is 2.75 x 2.75 in. (7 x 7 cm)
  • Overall dimensions: 8.5L x 3W x 1 in.H (21.6 x 7.6 x 2.5 cm)

Medium Magnifier

  • Illuminated dual 3X and 10X magnifiers
  • Window is 1.75 x 1.75 in. (4.4 x 4.4 cm)
  • Overall dimensions: 6.5L x 2W x 0.75 in.H (16.5 x 5.1 x 1.9 cm)

Small Magnifier

  • 8X Magnification
  • Adjustable focusing
  • Window is 1 in. (2.5 cm) dia.

Specifications

Magnification 3x
Material Plastic
Diameter (Englis) Lens 1.75 in.
Diameter (Metric) Lens 4.44 cm
Diameter (Metric) Outer 4.44 cm
Height (Metric) 1.91 cm
Weight (Metric) 113.39 g
Product Type Magnifier, Illuminated
Length (Metric) 16.51 cm
Width (Metric) 5 cm
Width (English) 2 in.
Height (English) 0.75 in.
Includes AA replaceable battery
For Use With (Application) To view surface details and illuminate uniformly over the field of observation
Length (English) 6.5 in.
Diameter (English) Outer 1.75 in.
Weight (English) 4 oz.
Lighting LED
Dimensions (L x W x H) 6.5 x 2 x 0.75 in. (16.51 x 5 x 1.91cm)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.