Learn More
Neese Magnum 45 Rainwear: Bib Trousers with Safety Fly

Description
- Neoprene on nylon
- Flame Resistant (ASTM D6413)
- Liquid Penetration (ASTM F903)
- Bib front coverage
- Adjustable elastic suspenders
- Non-conductive snap closures that fastens suspenders onto garment
- Safety fly with snap closure
- Suggested Applications: Industrial Wear, Sewer and Water Works, Pressure Wash Cleaning, Sanitation, Agriculture, Mining Wear
Specifications
Specifications
| Color | Yellow |
| Size | Medium |
| Suspender | Elastic |
| Size (English) Chest | 36 to 38 in. |
| Size (English) Waist | 36 to 38 in. |
| Size (Metric) Chest | 91.4 to 96.5 cm |
| Style | Bib Trousers w/safety fly |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.