Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bevco™ Maintenance Repair Stool with Plastic Storage Tray

Catalog No. 19058004 Shop All Bevco Precision Manufacturing Co Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Seating Height:
15.5 to 20.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Seating Height
19-058-004 15.5 to 20.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-058-004 Supplier Bevco™ Supplier No. 3057
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Combines comfortability and workflow convenience by including a tool tray underneath the durable polyurethane seat. The durable construction, easy height adjustment, and comfortable wide swiveling seat make this stool great for use in a variety of industrial applications.

  • Makes working at low heights easier than ever
  • Seat is impervious to water, oil, and most chemicals
  • Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
  • A 16 in. diameter tray allows quick and easy access to frequently used tools
  • Sturdy, five-legged steel base
  • Includes 5 rubber wheel casters (3 in.), 2 with locking brakes
  • Meets ANSI/BIFMA standards
  • GreenGuard Gold certified
  • Supports up to 300 lb.
  • 12 year warranty

Specifications

With Backrest No
Wheel Type Locking (2 of 5)
Quantity 1 Ea.
Weight (English) 20 lb.
With Armrest No
Wheel Tread Polyurethane
Warranty 12 Years
Thickness (English) Seat 2 in.
With Tilt No
Seating Height 15.5 to 20.5 in.
With Casters Yes
With Lumbar Support No
Footrest No
Seat Material Polyurethane
Diameter (English) 14 in.
Load Bearing Capacity (English) 300 lb.
Color Black
Adjustable (Height) Yes
Adjustable Yes
Base Material Tubular Steel
Certifications/Compliance ANSI BIFMA X5.1, Greenguard Gold
Seating Type Stool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.