Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Idex Male-Threaded Nuts

Catalog No. 05700340
Encompass
Encompass_Preferred
Change view
Click to view available options
For Use With (Equipment):
1/8 in. O.D. Tubing
Length (English):
0.87 in.
Material:
PEEK
Width (English):
0.365 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Length (English) Material Width (English)
05-700-340 1/8 in. O.D. Tubing 0.87 in. PEEK 0.365 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-700-340 Supplier Idex Supplier No. P331
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Combine with Super Flangeless™ ferrule for a high pressure holding flat-bottom fitting assembly

  • Eliminates tubing twist that can loosen connections
  • Resistant to loosening through vibration

Specifications

Type Nut
Color Natural
Diameter (English) Outside 0.25 in.
Length (English) 0.87 in.
Width (English) 0.365 in.
For Use With (Equipment) 1/8 in. O.D. Tubing
Material PEEK
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.