Learn More
Honeywell Miller™ ManHandler™ Personnel-Rated Hoist with Galvanized Steel Wire Rope
Shop All Protective Industrial Products Inc. ProductsDescription
- Compact, durable steel construction
- Smooth, controlled winding action
- Effortless lifting and lowering with 5:1 gear ratio
- Anti-backlash crank handle braking system prevents freewheeling
- Built-in mounting bracket
Specifications
Specifications
| Length (English) | 65 ft. |
| Certifications/Compliance | ANSI Z359-2007 Compliant |
| Color | Silver |
| Material | Galvanized Steel |
| Includes | Mounting Bracket |
| Diameter (English) | 3/16 in. |
| Length (Metric) | 20 m |
| Diameter (Metric) | 4.8 mm |
| Product Type | Personnel-Rated Hoist |
| Capacity (English) | 350 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.