Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Watson-Marlow Manifold Tubing - Silicone
SDP

Catalog No. 14283187 Shop All Watson-Marlow Bredel Products
Change view
Click to view available options
Tubing Size:
0.63mm
0.88mm
1.02mm
1.42mm
1.52mm
1.65mm
1.85mm
2.05mm
2.79mm
Diameter (Metric) Inner:
0.63 mm
0.88 mm
1.02 mm
1.42 mm
1.52 mm
1.65 mm
1.85 mm
2.05 mm
2.79 mm
Color:
Blue/Blue
Green/Green
Orange/Orange
Orange/White
Purple/Purple
Purple/White
White
Yellow
Yellow/Blue
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size Diameter (Metric) Inner Color
14-283-187 0.88mm 0.88 mm Orange/Orange
14-283-185 0.63mm 0.63 mm Orange/White
14-283-195 1.85mm 1.85 mm Green/Green
14-283-194 1.65mm 1.65 mm Blue/Blue
14-283-199 2.79mm 2.79 mm Purple/White
14-283-193 1.52mm 1.52 mm Yellow/Blue
14-283-191 1.42mm 1.42 mm Yellow
14-283-188 1.02mm 1.02 mm White
14-283-196 2.05mm 2.05 mm Purple/Purple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 missing translation for 'options'
Catalog No. 14-283-187 missing translation for 'mfr' Watson-Marlow missing translation for 'supplierNo' 983.0088.000
Add to Cart
Add to Cart

Double pump segment manifold tubing — use one, transfer to the other for double life

  • For use with 400DM2 and 400DM3 pumpheads
  • Can be used with any multichannel cartridges
  • Adjacent cartridges may contain tubing of a different material or size

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 3/100 in.
Diameter (Metric) Inner 0.88 mm
Material Silicone
Thickness (English) 0.03 in.
Thickness (Metric) 0.8 mm
For Use With 400DM2 and 400DM3 pump heads and multichannel cartridge
Tubing Size 0.88mm
Flow Rate 0.09 to 6.4 (four roller pump), 0.08 to 5.3 (eight roller pump)mL/min.
Color Orange/Orange
Product Type Pump Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.