Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ manu-CART™ Cartridge Holders for LiChroCART™ Stainless-Steel Cartridges

Catalog No. M1502270001 Shop All MilliporeSigma Products
Change view
Click to view available options
For Use With:
10 mm I.D. Cartridges
2, 3, 4, 4.6 mm I.D. Cartridges
25-4 and 25-2 Cartridges
30-2, 30-3, 30-4 LiChroCART Cartridges
55-2, 55-3 and 55-4 Cartridges
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With
M1502270001 30-2, 30-3, 30-4 LiChroCART Cartridges
M1514190001 10 mm I.D. Cartridges
M1500170001 25-4 and 25-2 Cartridges
M1514860001 2, 3, 4, 4.6 mm I.D. Cartridges
M1502260001 55-2, 55-3 and 55-4 Cartridges
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. M1502270001 Supplier MilliporeSigma™ Supplier No. 1502270001
Add to Cart
Add to Cart

Cartridge holder

TRUSTED_SUSTAINABILITY

Specifications

Type Cartridge Holder
Packaging Quantity 1/Pk.
For Use With 30-2, 30-3, 30-4 LiChroCART Cartridges
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.