Learn More
Thermo Scientific™ Manual Crimpers and Decrimpers for Sealing and Unsealing Crimp Vials



Description
Use Thermo Scientific™ Vial Crimpers and Decrimpers to manually attach or remove crimp caps from vials, respectively. These manual crimpers and decappers are available in 8 mm, 11 mm, 13 mm, and 20 mm sizes and allow you to easily seal or remove crimp caps reliably.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Type | Manual Crimper |
| For Use With (Equipment) | 20 mm Crimp Vials |
| Material | Stainless Steel/Aluminum |
| Product Line | SureSTART Level 2 |
| Green Features | Yes - Recyclable packaging |
| ACT Label | Yes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.