Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VEE GEE Manual Polarimeter

Catalog No. 01185031
Change view
Click to view available options
For Use With (Equipment):
Sample Cells
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
01-185-031 Sample Cells
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-185-031 Supplier VEE GEE Supplier No. 4601P
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Rugged design and simple operation allows for heavy use at the instructional level

  • Measures angle of rotation from polarized light passing through optically active substances
  • Commonly used for analyzing ingredient purity in pharmaceuticals, raw material quality control, and sugar concentration
  • Power output: 110/220 VAC, 50/60 Hz, supplied with 110 VAC US power cord
  • LED light source with 589 nm filter
  • Includes 100 mm and 200 mm glass sample cells with bubble trap
  • Measuring range: ±180°

Specifications

Type Manual Polarimeter
Display None
Material Plastic
For Use With (Equipment) Sample Cells
Dimensions (Dia. x H) 5.5 x 13 in.
Dimensions (L x W) 18.1 x 5.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.