Learn More
Description
Tripolymer blend of neoprene, nitrile and natural rubber provides comfort of latex exam gloves with added strength, tear resistance and chemical splash protection
- Exclusive finish minimizes tape and label sticking to gloves
- Textured grip with lightly halogenated finish for optimum tactility and grip; wet or dry
- Ambidextrous design, rolled cuff, unlined
- Powder-free, clean process (CP) for no cross contamination
- Thickness: 6 mil
- Length: 11.5 in. (29 cm)
- Purple
Applications:
Laboratory research, light assembly and sorting, precision parts handling, light maintenance
Specifications
Specifications
| Certifications/Compliance | ASTM D3578, 21 CFR 170-199 |
| Certifications/Compliance (Europe) | Cat 3 CE 0334 |
| Chlorinated | Yes |
| Color | Purple |
| Hand | Ambidextrous |
| Latex Free | No |
| Material | Tripolymer |
| Powdered | Powder Free |
| Size | Large |
| Thickness (English) | 6 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.